
LL 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK
Mfr # LL59
Zoro # G710112533
product price: $60.79
/pk 2, $30.40/eaKey Features
Material
Copper-free aluminum
Length
7.8 in
NEMA Design
12
Height
3.5 in
Standards
NEC/CEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL59
Zoro #
G710112533
UPC #
-
Country of Origin
Unknown
Dimensions
Length
7.8 in
Height
3.5 in
Details
Material
Copper-free aluminum
NEMA Design
12
Standards
NEC/CEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.