Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOGUL SERIES 1-1/4IN CONDUIT OUTLET BODIES AND Box, 2PK

  • Mfr # BLB4

  • Zoro # G810112495


product price: $285.99
/pk 2, $143.00/ea
Free Shipping & Returns

Key Features

Material
Feraloy iron alloy
Height
3.28 in
Standards
NEC/CEC
Length
8.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLB4
Zoro #
G810112495
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.28 in
Length
8.59 in

Details

Material
Feraloy iron alloy
Standards
NEC/CEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.