
Molded Case Breakers MCCBs EA
Mfr # JD3225
Zoro # G116524930
product price: $1,888.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
AC Voltage Rating
600 VAC at 50/60 Hz
Terminal Connection
Aluminum/Copper Standard Pressure Line Terminal, Standard Pressure Load Terminal
Interrupt Rating
35 kA at 480 VAC
Frame Type
JD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD3225
Zoro #
G116524930
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Size
4.13 in. W x 4.06 in. D x 10 in. H
Details
Number of Poles
3
AC Voltage Rating
600 VAC at 50/60 Hz
Terminal Connection
Aluminum/Copper Standard Pressure Line Terminal, Standard Pressure Load Terminal
Interrupt Rating
35 kA at 480 VAC
Frame Type
JD
Standards
UL
Max. AC Voltage Rating
600 VAC
Series
C
Type
Molded Case, Thermal Magnetic
Current Rating
225 A
Description
600 VAC 50/60 Hz, 225 A, 35 kA, 3-Pole, JD Frame, Thermal Magnetic, Molded Case, Interchangeable Trip Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.