Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # QBHW3020H

  • Zoro # G916524895


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bolt-On
AC Voltage Rating
240 VAC
Type
Thermal Magnetic
Max. Wire Size
8 to 1/0 AWG (Copper/Aluminum)
Series
QBHW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBHW3020H
Zoro #
G916524895
UPC #
78667939320
Country of Origin
United States

Dimensions

Max. Wire Size
8 to 1/0 AWG (Copper/Aluminum)
Size
3.8 in. L x 3.2 in. W x 4.7 in. H

Details

Mounting
Bolt-On
AC Voltage Rating
240 VAC
Type
Thermal Magnetic
Series
QBHW
Current Rating
20 A
Standards
UL, CSA
Number of Poles
3
Terminal Connection
Extended Tang Line Terminal, Box Lug Load Terminal
Interrupt Rating
22 kA

Description

240 VAC, 20 A, 22 kA, 3-Pole, Extended Tang Line/Steel Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.