Shop CROUSE-HINDS
See all product information
Create Account
OBROUND BOX OF 20 COVER FOR FORM 7 BODY CONDUIT PARTS AND ACCESSORY, 20PK
Mfr # 270F
Zoro # G411333343
product price:Â
$
267.99
/pk 20, $13.40/ea
Free Shipping & Returns
Key Features
Material
Feraloy iron alloy
Length
1.5 in
Standards
NEC/CEC
Height
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270F
- Zoro #
- G411333343
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 1.5 in
- Height
- 4.25 in
Details
- Material
- Feraloy iron alloy
- Standards
- NEC/CEC