
Outlet Boxes/Covers/Accessories
Mfr # PLG6
Zoro # G316016396
product price: $15.29
/eaKey Features
Nominal Length
2.38 in
Nominal Depth
2.38 in
Conduit Size (In.)
2
Material
Gray iron alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLG6
Zoro #
G316016396
UPC #
-
Country of Origin
India
Dimensions
Nominal Length
2.38 in
Nominal Depth
2.38 in
Conduit Size (In.)
2
Details
Material
Gray iron alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.