Zoro Homepage

Outlet Boxes/Covers/Accessories

  • Mfr # TP315

  • Zoro # G315797821


product price: $31.65
/ea

Key Features

Capacity
15.5 cubic in
Material
Steel
Length
24 inches
Overall Width
4 in
Overall Depth
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP315
Zoro #
G315797821
UPC #
78618910315
Country of Origin
China

Dimensions

Length
24 inches
Overall Width
4 in
Overall Depth
1-1/2"
Conduit Size
1/2"

Details

Capacity
15.5 cubic in
Material
Steel
Box Shape
Octagon

Description

4 x 1-1/2, 15.5 Cu Inch, 6-Knockout, Steel, Electrical Octagon Ceiling Fan Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.