Zoro Homepage

Outlet Boxes/Covers/Accessories

  • Mfr # UNA26

  • Zoro # G416113476


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Trade Size
3/4"
Material
Feraloy iron alloy
Finish
Electrogalvanized
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNA26
Zoro #
G416113476
UPC #
78227464310
Country of Origin
United States

Dimensions

Trade Size
3/4"
Overall Length
5.5 in

Details

Material
Feraloy iron alloy
Finish
Electrogalvanized

Description

3/4in, 5.5in L, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy, Male, Explosionproof IMC/Rigid Conduit Union

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.