
P&C Duct/Elbows & Fittings
Mfr # EL7
Zoro # G821849960
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Trade Size
2-1/2 in
Standards
UL 1203, CSA C22.2
Finish
Electrogalvanized
Material
Feraloy Iron Alloy/Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL7
Zoro #
G821849960
UPC #
78227430690
Country of Origin
United States
Dimensions
Trade Size
2-1/2 in
Details
Standards
UL 1203, CSA C22.2
Finish
Electrogalvanized
Material
Feraloy Iron Alloy/Ductile Iron
Description
2-1/2in, Electrogalvanized Aluminum Acrylic Painted, Feraloy Iron Alloy/Ductile Iron, 45D, Female, Explosionproof Conduit Elbow
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.