Zoro Homepage

Pin & Sleeve Receptacle, 20 A, 600V AC, 2 Pole, Screw Terminals Wire Connection Type NEMA 4

  • Mfr # AR221

  • Zoro # G204838512


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Voltage Rating
600V AC
Number of Poles
2
Number of Wires
2
NEMA Enclosure Rating
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR221
Zoro #
G204838512
UPC #
782274058207
Country of Origin
Unknown

Dimensions

Width
3.38 in
Length
3.06 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
600V AC
Number of Poles
2
Number of Wires
2
NEMA Enclosure Rating
4
Wire Connection Type
Screw Terminals
Cap Type
No Cap or Cover
Standards
NEC/CEC Certified
Receptacle Type
Spring door
Current
20 A AMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.