Shop CROUSE-HINDS
See all product information
Create Account
Pipe Repair/Clamps/Couplings
- Mfr # 529
- Zoro # G422984183
product price:Â
$
12.69
/ea
Key Features
Height
3 in
Material
Pre-Galvanized Sheet Steel
Standards
UL 514A, CSA C22.2
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 529
- Zoro #
- G422984183
- UPC #
- 078456420529
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 2 in
Details
- Material
- Pre-Galvanized Sheet Steel
- Standards
- UL 514A, CSA C22.2
Description
2" x 2-1/2" x 3", 12.5 Cu Inch, 7-Knockout, 1-Gang, Pre-Galvanized Sheet Steel, 5/8" Setback LB Bracket, Gangable, Electrical Switch Outlet Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.