Zoro Homepage

Safety Switches 2P 600V EA

  • Mfr # HUN261

  • Zoro # G816524698


product price: $17.45
/ea

Key Features

Type
Heavy Duty
Current Rating
30 A
Series
H
AC Voltage Rating
600 V
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUN261
Zoro #
G816524698
UPC #
-
Country of Origin
United States

Details

Type
Heavy Duty
Current Rating
30 A
Series
H
AC Voltage Rating
600 V
Number of Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.