Zoro Homepage

Straight Blade Receptacle, 100 A, 250V DC/600V AC, 4 Pole, 3 Wire

  • Mfr # AR1048 S22

  • Zoro # G010376659


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
250V DC/600V AC
Number of Poles
4
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR1048 S22
Zoro #
G010376659
UPC #
-
Country of Origin
Unknown

Details

Item
Straight Blade Receptacle
Current Rating
100 A
Voltage Rating
250V DC/600V AC
Number of Poles
4
Number of Wires
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.