Zoro Homepage
This item is Discontinued.
Crouse-Hinds Switch Box Type, 1 Gang, Cast aluminum, Snap Switch Cover Type DS128

Switch Box Type, 1 Gang, Cast aluminum, Snap Switch Cover Type (Discontinued)

  • Mfr # DS128
  • Zoro # G416106942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS128
Zoro #
G416106942
UPC #
78227422810
Country of Origin
Mexico

Details

Box Type
Switch
Number of Gangs
1
Cover Type
Snap Switch
Material
Cast aluminum
Lid Style
Cover Cap

Description

Snap Switch, Cast Aluminum, 1-Gang, Device Box Cover with Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.