Zoro Homepage

Wallplates and Switch Accessories EA

  • Mfr # TP7280

  • Zoro # G916129427


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Number of Gangs
1
Type
Extended
Standards
UL, CSA
Material
Die-Cast Aluminum
Size
4.63 Inch Length x 4.56 Inch Width x 1.28 Inch Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP7280
Zoro #
G916129427
UPC #
786189072808
Country of Origin
India

Dimensions

Size
4.63 Inch Length x 4.56 Inch Width x 1.28 Inch Height

Details

Number of Gangs
1
Type
Extended
Standards
UL, CSA
Material
Die-Cast Aluminum

Description

1-Gang, Gray, Powder Painted, Die-Cast Aluminum, Weatherproof Switch Cover with 1 Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.