
Weatherproof Cover, Outlet Box Type, 1 Gang, Die-Cast Aluminum, Duplex Receptacle Cover Type
Mfr # TP7199
Zoro # G812920104
product price:Â $5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
Box Type
Outlet
Number of Gangs
1
Cover Type
Duplex Receptacle
Overall Width
2-3/4 in
Material
Die-Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TP7199
Zoro #
G812920104
UPC #
786189071993
Country of Origin
United States
Dimensions
Overall Width
2-3/4 in
Overall Height
4-9/16 in
Details
Item
Weatherproof Cover
Box Type
Outlet
Number of Gangs
1
Cover Type
Duplex Receptacle
Material
Die-Cast Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Color
Gray
Standards
UL 514A, CUL, CSA C22.2
Description
1-Gang, 1-Duplex Receptacle, Gray, Epoxy Powder Coated, Die-Cast Aluminum, Vertical Device Mount, Self Closing, Weatherproof Outlet Box Cover with Single Lid and Gasket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.