Weatherproof Cover, Outlet Box Type, Single-gang Gang, Die cast aluminum

  • Mfr # TP7237

  • Zoro # G116128749


product price:  $29.15
/ea

Key Features

Box Type
Outlet
Number of Gangs
1
Material
Die-Cast Aluminum
Lid Style
Self-Closing
Mounting Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP7237
Zoro #
G116128749
UPC #
786189072372
Country of Origin
United States

Details

Item
Weatherproof Cover
Box Type
Outlet
Number of Gangs
1
Material
Die-Cast Aluminum
Lid Style
Self-Closing
Mounting Orientation
Horizontal
Color
White

Description

1-Gang, 1-GFCI Receptacle, White, Epoxy Powder Coated, Die-Cast Aluminum, Horizontal Device Mount, Self Closing, Weatherproof Outlet Box Cover with Single Lid and Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.