Zoro Homepage
This item is Discontinued.
Crouzet Encapsulated Timer Relay, 10sec, 4 Pin, 1NO QCSP10S110A

Encapsulated Timer Relay, 10sec, 4 Pin, 1NO (Discontinued)

  • Mfr # QCSP10S110A
  • Zoro # G2587663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCSP10S110A
Zoro #
G2587663
UPC #
-
Country of Origin
Mexico

Details

Item - Relay
Single Function Encapsulated Timing Relay
Function - Timing Relay
Off Delay
Input or Control Voltage
110V AC
Number of Pins - Relay
4
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
Type of Output
Solid State
Hz - Electrical
50 Hz, 60 Hz
Item
Single Function Encapsulated Timing Relay

Description

Single Function Encapsulated Timing Relay, Function - Timing Relay Off Delay, Input or Control Voltage 110V AC, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Type of Output Solid State

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.