
Antifatigue Mat, 5 ft L x 3 ft W, .38 in Thickness, Black
Mfr # FL 3660BK
Zoro # G7734025
product price: $60.49
/eaKey Features
Length
5 ft
Width
3 ft
Thickness
.38 in
Application
Service Counter, Cement Floor, Floor, Cashier's Station, Warehouse, Mailroom
Mat Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FL 3660BK
Zoro #
G7734025
UPC #
23244514768
Country of Origin
United States
Dimensions
Length
5 ft
Width
3 ft
Thickness
.38 in
Details
Item
Antifatigue Mat
Color
Black
Application
Service Counter, Cement Floor, Floor, Cashier's Station, Warehouse, Mailroom
Mat Shape
Rectangle
Description
Are you and your workers on your feet for extended periods? The cushiony surface on these mats offers the comfort you need. Heavy-duty design is able to withstand an industrial working environment.
- • Cushiony surface offers the comfort you need.
- • Heavy-duty design is able to withstand an industrial working environment.
- • Heavy enough for industrial use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.