Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water and Steam Boiler Oil Burner, 7

  • Mfr # 41100B

  • Zoro # G413343203


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Fuel Consumption
1 gph
Product Type
High-Efficiency Oil Burner
Amperage
15 A
Burner Type
With Nozzle
Air Tube Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41100B
Zoro #
G413343203
UPC #
645504506735
Country of Origin
United States

Dimensions

Air Tube Length
7 in
Air Tube Diameter
4 1/4 in

Details

Fuel Consumption
1 gph
Product Type
High-Efficiency Oil Burner
Amperage
15 A
Burner Type
With Nozzle
Item
Hot Water and Steam Boiler Oil Burner
Includes
1.00 gph Nozzle
Voltage
120 V AC

Description

Becket Burner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.