Hot Water Boiler, 31 5/8 in H, 17 3/8 in D

  • Mfr # TWC-075-ZTT41

  • Zoro # G622324277


product price:  $3,539.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWC-075-ZTT41
Zoro #
G622324277
UPC #
672616900557
Country of Origin
United States

Description

Heating Method Hot Water, Domestic Tankless Coil Included Yes, AHRI Net BtuH 80,000 BtuH, Heating Capacity Input 105,000 BtuH, Heating Capacity Output 92,000 BtuH, Annual Fuel Utilization Efficiency 87 Percent, Boiler Type Hot Water Boiler, Vent Diameter 6 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Tobago 2, Overall Height 31 5/8 in, Overall Width 24 5/8 in, Overall Depth 17 3/8 in, Manufacturers Warranty Length 1 yr, Includes Circulator, LWCO

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.