Pilot Assembly, NG
Mfr # 3514081
Zoro # G9606335
product price: $140.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
AWR070ENST2PSU, AWR105ENST2PSU, AWR140ENST2PSU
Type
Orfice Size 0.016 in
Product Type
Pilot Assembly
Orifice Size
0.016 in
For Fuel Type
Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3514081
Zoro #
G9606335
UPC #
645504808730
Country of Origin
United States
Dimensions
Orifice Size
0.016 in
Details
Item
Pilot Assembly, NG
For Use With Mfr. Model Number
AWR070ENST2PSU, AWR105ENST2PSU, AWR140ENST2PSU
Type
Orfice Size 0.016 in
Product Type
Pilot Assembly
For Fuel Type
Natural Gas
Compatible with Brand
Crown Boiler
Description
Pilot Assembly, NG, Product Type Pilot Assembly, For Fuel Type Natural Gas, Compatible with Brand Crown Boiler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.