by Off-Line Contact Cleaner, 16 oz Aerosol Can, Clear Glass, Hydrocarbon
Mfr # 8276
Zoro # G521834334
product price:Â $8.35
/ea
Sold in multiples of 12 for $100.20
Key Features
VOC Content
96%
Container Size
16 oz
Net Weight
10.9 oz
Container Type
Aerosol Can
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8276
Zoro #
G521834334
UPC #
088193082768
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
VOC Content
96%
Net Weight
10.9 oz
Container Type
Aerosol Can
Item
Contact Cleaner
Color
Clear
Standards
GHS Rev 04 (2011): US OSHA Approved; CMAANSI Specified; Canadian WHMIS Standards; European Directives
Description
Crown By Aervoe contact cleaner Off-Line, 16 oz, aerosol can, 10.9 oz net weight, clear glass, hydrocarbon, 0.96 VOC, 0.7 specific gravity, composition: hexane, isopropanol, carbon DioxideOff-Line contact cleaner is an excellent cleaner that provides flushing action to remove contaminants, evaporate quickly and without leaving a film or residue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.