This item is Discontinued.

Crown Matting Technologies Mat-A-Dor Rubber Fingertip Scraper Mat, 0.63" thick, Black CWNMAFG62BK

Mat-A-Dor Rubber Fingertip Scraper Mat, 0.63" thick, Black (Discontinued)

  • Mfr # CWNMAFG62BK
  • Zoro # G001839682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWNMAFG62BK
Zoro #
G001839682
UPC #
23244549166
Country of Origin
Indonesia

Dimensions

Width
36"
Length
72"
Size
36 in x 72 in
Thickness
0.63"

Details

Item
Mat-A-Dor Rubber Fingertip Scraper Mat
Color
Black
Material
Rubber
Application
Entryway; Floor; Home; Office; Indoor; Outdoor

Description

Rubber fingertip scraper mat features 60 percent more fingers than standard fingertip mats for increased scraping action. Durable design keeps its flexibility and maintains performance in cold temperatures. Beveled edge reservoir retains up to one gallon of liquid per square yard for an effective way to keep floors clean. Mat is designed for medium-traffic areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.