Anti-Bacterial Grid Mat, 2 in W x 40 in L, Red

  • Mfr # HVR0024MR

  • Zoro # G5776499


product price:  $1,199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVR0024MR
Zoro #
G5776499
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
40 in

Details

Item
Anti-Bacterial Grid Mat
Mat Color
Red

Description

Anti-Bacterial Grid Mat,2ft.x40ft.,Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.