Antifatigue Mat, 12' L x 3' W, 3/8" Thickness, PVC Foam, Gray
Mfr # FL 3612GD
Zoro # G111224767
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Color
Gray
Thickness
3/8"
Surface Material
PVC Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL 3612GD
Zoro #
G111224767
UPC #
23244323049
Country of Origin
United States
Dimensions
Length
12'
Width
3'
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Gray
Surface Material
PVC Foam
Description
- •Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.
- •Available in three slip-resistant surfaces: pebble, ribbed and diamond.
- •Economical anti-fatigue mat
- •Beveled edges help reduce tripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.