Antifatigue Mat, 12' L x 4' W, 9/16" Thickness, High density PVC top, Black/Yellow

  • Mfr # WB 0412YP

  • Zoro # G011224577


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Width
4'
Thickness
9/16"
Surface Material
High density PVC top
Surface Texture
Pebble
Type
Wear-Bond Tuff-Spun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB 0412YP
Zoro #
G011224577
UPC #
-
Country of Origin
United States

Dimensions

Length
12'
Width
4'
Thickness
9/16"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Surface Material
High density PVC top
Surface Texture
Pebble
Type
Wear-Bond Tuff-Spun

Description

  • •Wear-Bonded Tuff-Spun is a good solution for economical comfort and long-term durability. Durable vinyl top offers a long-lasting mat material. Provides a safe, non-slip surface that greatly reduces the risk of falls. An intelligent solution to increase worker productivity and motivation while reducing the risk of an accident.
  • •Durable abrasion-resistant vinyl top bonded to a low-density PVC sponge
  • •Exclusive Fusion technology bonds layers together without the use of adhesives
  • •Excellent puncture-resistant surface
  • •#522 - Pebble

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products