
Antifatigue Mat, 12' L x 4' W, 9/16" Thickness, Vinyl deck plate, Black
Mfr # CD 0412DB
Zoro # G111224729
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Thickness
9/16"
Surface Material
Vinyl deck plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD 0412DB
Zoro #
G111224729
UPC #
023244332287
Country of Origin
United States
Dimensions
Length
12'
Width
4'
Thickness
9/16"
Details
Item
Antifatigue Mat
Color
Black
Surface Material
Vinyl deck plate
Description
- •Long lasting ergonomic mat designed for work stations where oil and chemicals are used. Relieves stress on knee, foot and ankle joint pressure points resulting from long standing. Provides maximum slip resistance to protect workers from slips and falls.
- •Vinyl Deck Plate surface fused to an industrial grade PVC foam backing offers comfort.
- •Exclusive Fusion technology bonds the layers to reduce the possibility of product separation
- •Durable slip-resistant surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.