This item is Discontinued.

Crown Matting Technologies Antifatigue Mat, 3 ft L x 2 ft W, .38 in Thickness, Extra Bounce, Royal Blue CWNCK0023BL

Antifatigue Mat, 3 ft L x 2 ft W, .38 in Thickness, Extra Bounce, Royal Blue (Discontinued)

  • Mfr # CWNCK0023BL
  • Zoro # G801833576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWNCK0023BL
Zoro #
G801833576
UPC #
23244908949
Country of Origin
United States

Dimensions

Length
3 ft
Width
2 ft
Thickness
.38 in

Details

Item
Antifatigue Mat
Color
Royal Blue
Material
Sponge; PVC Foam
Mat Surface Pattern
Extra Bounce
Application
Floor; Indoor
Mat Shape
Rectangle

Description

Anti-fatigue mat offers optimal cushion and resilience for proper relief from fatigue and increased productivity. Highly energized zedlan sponge combines softness, resilience and durability to offer exceptional comfort. Extra-bounce design stimulates muscles and blood flow to increase your efficiency while standing. Dependable design maintains its flexibility even in low temperatures for increased overall performance. Mat is designed for use in light-duty to medium-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.