Zoro Homepage

Antifatigue Mat, 3 ft L x 2 ft W, .38 in Thickness, Gray

  • Mfr # CWNFJS736GY

  • Zoro # G801833682


product price: $27.79
/ea

Key Features

Color
Gray
Length
3 ft
Width
2 ft
Thickness
.38 in
Material
Vinyl; Closed-cell PVC Foamboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWNFJS736GY
Zoro #
G801833682
UPC #
23244205031
Country of Origin
United States

Dimensions

Length
3 ft
Width
2 ft
Thickness
.38 in

Details

Item
Antifatigue Mat
Color
Gray
Material
Vinyl; Closed-cell PVC Foamboard
Application
Cement Floor; Floor; Service Counter; Mailroom; Cashier's Station; Warehouse
Mat Shape
Rectangle

Description

Tuff-Spun Foot-Lover Mat optimizes comfort and fatigue relief with a close-cell PVC sponge material. Using this 3/8" thick anti-fatigue mat relieves stress on knee, foot and ankle pressure points. Safe, nonslip ribbed surface reduces the risk of falls. Beveled edges help reduce tripping. Mat provides better slip-resistance and improved insulation than ceramic and cement floors. Light-duty solution is designed for dry areas, including service counter, mailroom, cashier station and warehousing/packaging station. Clean with a damp mop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.