Zoro Homepage

Antifatigue Mat, 3 ft L x 2 ft W, .56 in Thickness, Diamond Pattern, Black

  • Mfr # CWNCD0023DB

  • Zoro # G401838339


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
3 ft
Width
2 ft
Material
Vinyl; PVC Foam
Thickness
.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWNCD0023DB
Zoro #
G401838339
UPC #
23244854611
Country of Origin
United States

Dimensions

Length
3 ft
Width
2 ft
Thickness
.56 in

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl; PVC Foam
Mat Surface Pattern
Diamond Pattern
Application
Industry; Indoor
Mat Shape
Rectangle

Description

Anti-fatigue mat features a durable, slip-resistant surface that tolerates cart traffic and is resistant to most common fluids and chemicals. Deck plate vinyl surface is fused to industrial-grade, PVC foam backing for comfort and relief. Exclusive Fusion Technology bonds the layers to reduce the possibility of product separation. Mat is designed for use in medium-duty to heavy-duty dry areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.