Zoro Homepage

Antifatigue Mat, 3' L x 2' W, 1/4" Thickness, PVC Foam, Black

  • Mfr # FP 1423BK

  • Zoro # G011224935


product price: $18.75
/ea

Key Features

Thickness
1/4"
Surface Material
PVC Foam
Surface Texture
Pebble
Type
Tuff-Spun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP 1423BK
Zoro #
G011224935
UPC #
-
Country of Origin
United States

Dimensions

Length
3'
Width
2'
Thickness
1/4"

Details

Item
Antifatigue Mat
Color
Black
Surface Material
PVC Foam
Surface Texture
Pebble
Type
Tuff-Spun

Description

  • •Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.
  • •Available in three slip-resistant surfaces: pebble, ribbed and diamond.
  • •Economical anti-fatigue mat
  • •Beveled edges help reduce tripping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.