
Antifatigue Mat, 3' L x 2' W, 3/8" Thickness, Nitrile Rubber, Black
Mfr # KS 0023BK
Zoro # G911224530
product price: $37.99
/eaKey Features
Color
Black
Thickness
3/8"
Surface Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS 0023BK
Zoro #
G911224530
UPC #
23244123632
Country of Origin
United States
Dimensions
Length
3'
Width
2'
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black
Surface Material
Nitrile Rubber
Description
- •Safe-Flow Plus is our classic and most versatile drainage mat for oily and greasy environments. Provides maximum resistance to water, oil, grease, chemicals and animal fats.
- •100% nitrile rubber cushion
- •Contains anti-microbial agent that inhibits the growth of odor-causing bacteria and fungus
- •Molded ramps provide increased safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.