
Antifatigue Mat, 3' L x 2' W, 9/16" Thickness, High density PVC top, Black/Yellow
Mfr # WB Z023YD
Zoro # G211224544
product price: $53.59
/eaKey Features
Color
Black/Yellow
Width
2'
Thickness
9/16"
Surface Material
High density PVC top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WB Z023YD
Zoro #
G211224544
UPC #
23244272590
Country of Origin
United States
Dimensions
Length
3'
Width
2'
Thickness
9/16"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Surface Material
High density PVC top
Description
- •Wear-Bond Comfort-King made with our patented Zedlan foam provides outstanding comfort, safety and durability. Wear bond deck top with Zedlan reduces fatigue for those working in a standing position by providing a balance of softness and support.
- •Highly energized Zedlan sponge combines softness, resilience and durability for exceptional relief
- •Exclusive fusion technology permanently bonds 2 surfaces without the use of glues or adhesives
- •50% greater puncture resistance and five times the abrasion resistance than traditional sponge products
- •#560 - Diamond Embossed Colors: Black & Yellow, Black **Not available in gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.