Antifatigue Mat, 30' L x 6' W, 5/8" Thickness, PVC Foam, Gray

  • Mfr # TS6W072GY-30

  • Zoro # G611224793


product price:  $703.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Thickness
5/8"
Surface Material
PVC Foam
Surface Texture
Ribbed
Type
Tuff-Spun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS6W072GY-30
Zoro #
G611224793
UPC #
-
Country of Origin
United States

Dimensions

Length
30'
Width
6'
Thickness
5/8"

Details

Item
Antifatigue Mat
Color
Gray
Surface Material
PVC Foam
Surface Texture
Ribbed
Type
Tuff-Spun

Description

  • •Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.
  • •Available in three slip-resistant surfaces: pebble, ribbed and diamond.
  • •Economical anti-fatigue mat
  • •Beveled edges help reduce tripping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.