Antifatigue Mat, 5 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # CD 0035YB

  • Zoro # G0756502


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
5 ft.
Width
3 ft.
Thickness
9/16"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD 0035YB
Zoro #
G0756502
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
9/16"
Length (Straight Wireway)
5 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antimicrobial
No
Brake Fluid Resistant
Yes
Weight
20.2 lb
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Mat Backing Material
Vinyl Foam
Edges
beveled
Mat Surface Material
Vinyl
Mat Electrical Resistance
Anti-Static
Antifatigue
Yes
Backing Material
Vinyl Foam
Flame Resistant/Fire Retardant
Flame Resistant
Shop By
Hot Buys

Description

Antifatigue Mat, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.