Zoro Homepage

Antifatigue Mat, 5 ft. L x 3 ft. W, Black

  • Mfr # CD 3435DB

  • Zoro # G5777619


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
5 ft.
Width
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD 3435DB
Zoro #
G5777619
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.

Details

Item
Antifatigue Mat
Color
Black
Shop By
Hot Buys

Description

Ultra Antifatigue Mat,3ft.x5ft.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.