Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 5' L x 3' W, 9/16" Thickness, Rubber, Black

  • Mfr # WK 3835BK

  • Zoro # G011224973


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
9/16"
Surface Material
Rubber
Surface Texture
V Groove
Type
Workers-Delight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK 3835BK
Zoro #
G011224973
UPC #
023244323230
Country of Origin
United States

Dimensions

Length
5'
Width
3'
Thickness
9/16"

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Surface Texture
V Groove
Type
Workers-Delight

Description

  • •Workers-Delight Corrugated rubber surface offers directional traction for increased safety and easier maintenance. Now with our patented Zedlan foam, this anti-fatigue mat provides 50 percent more comfort than traditional mats. Provides a combination of anti-fatigue and slip resistance for areas that require high performance.
  • •V-groove rubber top surface enhances slip-resistance and increased chemical-resistance
  • •Textured surface improves traction in dry areas
  • •Highly energized Zedlan Foam base provides excellent anti-fatigue relief
  • •The new slip-resistant coating on the underside of mat ensures steadiness and control on smooth surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.