
Antifatigue Mat, 6' L x 4' W, 3/8" Thickness, PVC Foam, Black
Mfr # FP 4872BK
Zoro # G311224789
product price: $62.79
/eaKey Features
Thickness
3/8"
Surface Material
PVC Foam
Surface Texture
Pebble
Type
Tuff-Spun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP 4872BK
Zoro #
G311224789
UPC #
-
Country of Origin
United States
Dimensions
Length
6'
Width
4'
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black
Surface Material
PVC Foam
Surface Texture
Pebble
Type
Tuff-Spun
Description
- •Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.
- •Available in three slip-resistant surfaces: pebble, ribbed and diamond.
- •Economical anti-fatigue mat
- •Beveled edges help reduce tripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.