Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 6' L x 4' W, 3/8" Thickness, Zedlan Foam, Black

  • Mfr # CK 0046BK

  • Zoro # G911224721


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/8"
Surface Material
Zedlan Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK 0046BK
Zoro #
G911224721
UPC #
-
Country of Origin
United States

Dimensions

Length
6'
Width
4'
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Zedlan Foam

Description

  • •Comfort-King mats offer three times more bounce and premium comfort that stimulates productivity. Comfort King provides premium anti-fatigue relief and relieves stress on knees, feet, ankle joints and pressure points resulting from standing for long periods. Intelligent foam solution increases worker productivity and motivation while reducing the risk of injury.
  • •Made with patented Zedlan Anti-fatigue PVC Foam
  • •Reduces fatigue for those working in a standing position by providing a balance of softness and support.
  • •Relieves stress on knee, foot and ankle joint pressure points resulting from standing for long periods of time.
  • •Standard – 3/8”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.