Antifatigue Mat, 6' L x 4' W, 5/8" Thickness, PVC, Gray

  • Mfr # WD 1246GY

  • Zoro # G111224446


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Width
4'
Thickness
5/8"
Surface Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD 1246GY
Zoro #
G111224446
UPC #
23244332430
Country of Origin
United States

Dimensions

Length
6'
Width
4'
Thickness
5/8"

Details

Item
Antifatigue Mat
Color
Gray
Surface Material
PVC

Description

  • •With its incomparable durability and comfort, Workers-Delight Deck Plate is by far the best investment for a safer environment. Highly energized Zedlan sponge combines softness and resilience for exceptional relief. The diamond pattern vinyl surface is durable and increases the productive life of the mat. Custom fabrication available designed to fit your workspace needs.
  • •Deck plate surface fused to Zedlan foam with 3x's more bounce
  • •Exclusive Fusion technology bonds the layers to reduce the possibility of product separation
  • •Durable slip-resistant surface tolerates cart traffic
  • •Supreme - 5/8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.