Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 6' L x 4' W, 9/16" Thickness, Vinyl deck plate, Black/Yellow

  • Mfr # CD 0046YB

  • Zoro # G011224430


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Thickness
9/16"
Surface Material
Vinyl deck plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD 0046YB
Zoro #
G011224430
UPC #
23244332270
Country of Origin
United States

Dimensions

Length
6'
Width
4'
Thickness
9/16"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Surface Material
Vinyl deck plate

Description

  • •Long lasting ergonomic mat designed for work stations where oil and chemicals are used. Relieves stress on knee, foot and ankle joint pressure points resulting from long standing. Provides maximum slip resistance to protect workers from slips and falls.
  • •Vinyl Deck Plate surface fused to an industrial grade PVC foam backing offers comfort.
  • •Exclusive Fusion technology bonds the layers to reduce the possibility of product separation
  • •Durable slip-resistant surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.