Zoro Homepage

Antifatigue Mat, 60 ft. L x 4 ft. W, Black

  • Mfr # CK41248BK

  • Zoro # G5777786


product price: $1,329.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Black
Length
60 ft.
Width
4 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK41248BK
Zoro #
G5777786
UPC #
00023244932302
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4 ft.

Details

Item
Antifatigue Mat
Color
Black

Description

Antifatigue Supreme Mat,4ft.x60ft.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.