Zoro Homepage

Antifatigue Mat, 60 ft. L x 6 ft. W, Gray

  • Mfr # CK41272GY

  • Zoro # G5777731


product price: $1,979.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Gray
Length
60 ft.
Width
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK41272GY
Zoro #
G5777731
UPC #
00023244105737
Country of Origin
United States

Dimensions

Length
60 ft.
Width
6 ft.

Details

Item
Antifatigue Mat
Color
Gray

Description

Antifatigue Supreme Mat,6ft.x60ft.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.