Antifatigue Mat, 60' L x 2' W, 9/16" Thickness, Light Gray

  • Mfr # WXR3824LG-60

  • Zoro # G911224882


product price: $1,320.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Thickness
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXR3824LG-60
Zoro #
G911224882
UPC #
023244323544
Country of Origin
United States

Dimensions

Length
60'
Width
2'
Thickness
9/16"

Details

Item
Antifatigue Mat
Color
Light Gray

Description

  • •Workers-Delight Slate is a modern twist on a classic design. An updated version of our Workers-Delight Supreme product, this granite style top surface will enhance the appearance of your work areas by seamlessly blending in with the decor'. Combined with our patented Zedlan Foam, this mat is sure to keep employees legs and back comfortable all day long.
  • •Modern design combined with Zedlan Foam creates the ultimate combination of form and function
  • •UV-cured and smooth PVC top surface facilitates ease of maintenance
  • •The slip resistant coating on the underside of the mat ensures steadiness and control on smooth surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.