
Antifatigue Mat, 60' L x 2' W, 9/16" Thickness, Vinyl, Black
Mfr # WVR3824BK
Zoro # G011224416
product price: $1,438.99
/eaKey Features
Color
Black
Thickness
9/16"
Surface Material
Vinyl
Surface Texture
Smooth
Type
Workers-Delight Spiffy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WVR3824BK
Zoro #
G011224416
UPC #
23244923638
Country of Origin
United States
Dimensions
Length
60'
Width
2'
Thickness
9/16"
Details
Item
Antifatigue Mat
Color
Black
Surface Material
Vinyl
Surface Texture
Smooth
Type
Workers-Delight Spiffy
Description
- •Workers Delight Spiffy Vinyl and Workers Delight Spiffy Vinyl Supreme offers an easy to clean surface with anti-fatigue properties. Highly energized Zedlan foam provides extra bounce that stimulates muscles and blood flow to reduce fatigue. A durable solid top surface increases the productive life of the mat. Designed with beveled edges and rounded corners creating a safer environment.
- •Puncture-resistant surface for better durability and stability
- •Highly energized Zedlan sponge combines softness and resilience for exceptional relief
- •Easy maintenance: sweep clean or damp mop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.