Antifatigue Mat, 60' L x 3' W, 3/8" Thickness, PVC Foam, Gray
- Mfr # TS33836GD
- Zoro # G711224877
product price:
$
392.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Thickness
3/8 in
Surface Material
PVC Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS33836GD
- Zoro #
- G711224877
- UPC #
- 23244271302
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Gray
- Surface Material
- PVC Foam
Dimensions
- Length
- 60'
- Width
- 3'
- Thickness
- 3/8 in
Description
- •Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.
- •Available in three slip-resistant surfaces: pebble, ribbed and diamond.
- •Economical anti-fatigue mat
- •Beveled edges help reduce tripping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.