Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 60' L x 3' W, 9/16" Thickness, Gray

  • Mfr # WVR3836FY

  • Zoro # G911224646


product price: $2,157.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Thickness
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVR3836FY
Zoro #
G911224646
UPC #
-
Country of Origin
United States

Dimensions

Length
60'
Width
3'
Thickness
9/16"

Details

Item
Antifatigue Mat
Color
Gray

Description

  • •Workers Delight Spiffy Vinyl and Workers Delight Spiffy Vinyl Supreme offers an easy to clean surface with anti-fatigue properties. Highly energized Zedlan foam provides extra bounce that stimulates muscles and blood flow to reduce fatigue. A durable solid top surface increases the productive life of the mat. Designed with beveled edges and rounded corners creating a safer environment.
  • •Puncture-resistant surface for better durability and stability
  • •Highly energized Zedlan sponge combines softness and resilience for exceptional relief
  • •Easy maintenance: sweep clean or damp mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.