Zoro Homepage

Antifatigue Mat, 60" L x 36" W, 0.88" Thickness, Rubber, Terra Cotta

  • Mfr # WS TF35TC

  • Zoro # G7733203


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Color
Terra Cotta
Length
60"
Width
36"
Material
Rubber
Thickness
0.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS TF35TC
Zoro #
G7733203
UPC #
23244931596
Country of Origin
Sri Lanka

Dimensions

Length
60"
Width
36"
Thickness
0.88"

Details

Item
Antifatigue Mat
Color
Terra Cotta
Material
Rubber
Surface Material
Rubber
Mat Shape
Rectangular
Weight
36 lbs

Description

Crown Safewalk Heavy-Duty Anti-Fatigue Drainage Mat, Grease-Proof, 36 x 60, Terra Cotta

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products