This item is Discontinued.

No Product Image Available

This item is Discontinued.

Crown Matting Technologies

Antifatigue Mat, 60' L x 6' W, 3/8" Thickness, PVC Foam, Gray (Discontinued)

Mfr # TS33872GD
Zoro # G811224708
UPC # 23244271425
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TS33872GD
Zoro #
G811224708
UPC #
23244271425
Country of Origin
United States

Dimensions

Length
60'
Width
6'
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Gray
Surface Material
PVC Foam

Description

  • •Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.
  • •Available in three slip-resistant surfaces: pebble, ribbed and diamond.
  • •Economical anti-fatigue mat
  • •Beveled edges help reduce tripping

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.